34 Piece Metric/SAE Fold-Up Hex Key Set, 14130
Mfr # 14130
Zoro # G0879055
product price: $40.86
/eaKey Features
End Shape
Hex
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm
Handle Type
Fold-Up
Includes
(13) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14130
Zoro #
G0879055
UPC #
037231141301
Country of Origin
United States
Dimensions
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm
Sizes"cluded
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm
Details
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
34
Measurement Type
Metric/SAE
Handle Type
Fold-Up
Includes
(13) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Gorilla Grip
Key Shape
Folding
Description
Bondhus' 14130 34 Piece Metric/SAE Fold-Up Hex Key Set is a comprehensive hex key set that will help you tackle various fasteners. This fold-up hex key set comes with metric and SAE tools, so it is versatile enough to suit your needs. It has a Gorilla Grip handle for comfort and control. The metric and SAE tools are color coded, making them easy to identify. They come in standard tool shape with an accessory needed for tethering. The included key shapes include the foldable hex key set and ball end hex keys. If you want to be able to use the right tool on the job, Bondhus' 14130 34 Piece Metric/SAE Fold-Up Hex Key Set is definitely worth considering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.