Zoro Homepage

4.0mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket

  • Mfr # 43260

  • Zoro # G3624437


product price: $12.15
/ea

Key Features

Bit Style
Hex End
Overall Length
50mm
SAE or Metric
Metric
Finish
ProGuard
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43260
Zoro #
G3624437
UPC #
037231432607
Country of Origin
United States

Dimensions

Overall Length
50mm
Overall Bit Length
2 in
Point Size
4mm

Details

Item
4.0mm ProHold Hex Bit 2In
Bit Style
Hex End
SAE or Metric
Metric
Finish
ProGuard
For Use With
Impact Sockets
Replaceable Insert
No
Tether Style
Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

The Bondhus 43260 4.0mm ProHold Hex Bit 2In is the perfect tool for a variety of tasks. It can be used with a ratchet or by hand, and its size means it is easily compatible with most drills and drivers. The hex end of this bit allows you to use it in sockets or wrenches for extra torque. With a 3/8" drive socket on one end, the bit will fit most drills and drivers. Its size makes it versatile enough to work on small fasteners as well as those that are larger. The ProGuard finish resists corrosion and prevents rusting so you can keep your tools in excellent condition. For a range of tasks, the Bondhus 43260 4.0mm ProHold Hex Bit 2In is an essential addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.