5 Piece Metric Fold-Up Hex Key Set, 12897
Mfr # 12897
Zoro # G3198609
product price: $14.46
/eaKey Features
End Shape
Hex
Number of Pieces
5
Tip Size
5mm, 6mm, 7mm, 8mm, 10mm
Handle Type
Fold-Up
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12897
Zoro #
G3198609
UPC #
037231128975
Country of Origin
United States
Dimensions
Tip Size
5mm, 6mm, 7mm, 8mm, 10mm
Details
Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
5
Measurement Type
Metric
Handle Type
Fold-Up
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Gorilla Grip
Key Shape
Folding
Description
Set 5 Ball End GorillaGrip Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.