
5 Piece Metric L-Shape, Hex Key Set
Mfr # BND15968
Zoro # G3346937
product price: $2.79
/eaSold in multiples of 6 for $16.74
Key Features
End Shape
Hex
Number of Pieces
5
Tip Size
6mm
Measurement Type
Metric
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BND15968
Zoro #
G3346937
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
6mm
Length Family
Long
Details
Item
L-Shape Hex Wrench,6Mm
End Shape
Hex
Number of Pieces
5
Measurement Type
Metric
Handle Type
L-Shape
Finish
ProGuard
Key Shape
L
Description
L-Shape Hex Wrench,6Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.