Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Metric T-Shape Hex Key Set, 75148

  • Mfr # 75148

  • Zoro # G0890806


product price: $40.69
/ea

Key Features

End Shape
Ball Hex
Number of Pieces
5
Tip Size
4mm, 5mm, 6mm, 8mm, 10mm
Handle Type
T-Shape
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75148
Zoro #
G0890806
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
4mm, 5mm, 6mm, 8mm, 10mm
Length Family
Graduated
Sizes"cluded
4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
5
Measurement Type
Metric
Handle Type
T-Shape
Handle Material
Steel
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Key Shape
T

Description

Bondhus' 75148 5 Piece Metric T-Shape Hex Key Set is a versatile set of hex keys that can be used in various applications. The set comprises 5 hex keys, each with its own size and tip size. Each ball end hex key has a T-shape handle for easy access to tight spots. The steel blades are finished with ProGuard, which provides the tools with maximum corrosion resistance. Their metric measurement type makes them suitable for working on fasteners in industrial equipment and machinery. A tether style of standard tool is also included in this kit. Whether you are a professional or hobbyist, you will definitely want to equip yourself with Bondhus' 75148 5 Piece Metric T-Shape Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.