5 Piece SAE Fold-Up Phillips/Slotted Key Set, 12547
Mfr # 12547
Zoro # G3610586
product price: $7.55
/eaSold in multiples of 2 for $15.10
Key Features
End Shape
Phillips/Slotted
Number of Pieces
5
Tip Size
#1, #2, 1/8", 3/16, 1/4"
Measurement Type
SAE
Handle Type
Fold-Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12547
Zoro #
G3610586
UPC #
037231125479
Country of Origin
United States
Dimensions
Tip Size
#1, #2, 1/8", 3/16, 1/4"
Sizes"cluded
#1, #2, 1/8", 3/16, 1/4"
Details
Item
Standard Phillips/Slotted Key Set
End Shape
Phillips/Slotted
Number of Pieces
5
Measurement Type
SAE
Handle Type
Fold-Up
Finish
BriteGuard
Includes
Utility Gorilla Grip: (2) PH #1, #2; (3) Slotted 1/8, 3/16, 1/4"
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Gorilla Grip
Key Shape
Folding
Description
Set 5 Utility GorillaGrip Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.