
5.0mm Ball End Screwdriver - Xlong Hex 5.0mm
Mfr # 3764
Zoro # G3536587
product price: $10.15
/eaKey Features
Tip Size
5.0mm
Tip Style
Ball Hex
Shank Length
260mm
Overall Length
370mm
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3764
Zoro #
G3536587
UPC #
037231037642
Country of Origin
United States
Dimensions
Tip Size
5.0mm
Shank Length
260mm
Overall Length
370mm
Details
Item
5.0mm Ball End Screwdriver - Xlong
Tip Style
Ball Hex
Finish
ProGuard
Handle Material
Ergonomic
Number of Pieces
1
SAE or Metric
Metric
Features
Ball End Inserts Into Screw at a 25 Degrees Angle
Handle Type
Non Slip Grip
Tip Style Group
Hex
Shank Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
5.0mm Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.