Zoro Homepage

5/16" Ball End Blade

  • Mfr # 113

  • Zoro # G3546457


product price: $3.11
/ea
Sold in multiples of 3 for $9.33

Key Features

Bit Style
Ball End
SAE or Metric
SAE
Finish
ProGuard
Fastening Tool Tip Size
1/4 in
Arm Length
7.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113
Zoro #
G3546457
UPC #
037231001131
Country of Origin
United States

Dimensions

Fastening Tool Tip Size
1/4 in
Arm Length
7.3"
Shank Size
5/16"
Tip Size
5/16"

Details

Item
Ball End Blade
Bit Style
Ball End
SAE or Metric
SAE
Finish
ProGuard
Shape
Ball Hex
Working Angle
25 Degrees
Impact Rated
Not Impact Rated
Blade Material
Protanium High Torque Steel
Fastening Tool Item
Socket Bit

Description

Ball End Blade, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.