Zoro Homepage

5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket

  • Mfr # 43913

  • Zoro # G3199309


product price: $14.75
/ea

Key Features

Drive Size
1/2"
Overall Length
2"
Finish
ProGuard
SAE or Metric
SAE
Socket Type
Ball End Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43913
Zoro #
G3199309
UPC #
037231439132
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2"
Size
5/16"

Details

Item
Socket Bit
Finish
ProGuard
SAE or Metric
SAE
Socket Type
Ball End Bit
Number of Points
6
Category Type
Socket Bits
Material
High Torque Steel
Replaceable Insert
No
Tether Style
Tether Capable

Description

5/16In ProHold Ball Bit 2In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.