Zoro Homepage

5/32" Hex T-Handle

  • Mfr # BND13309

  • Zoro # G3358539


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

End Shape
Hex
Tip Size
5/32 in
Handle Type
T-Shape
Finish
ProGuard
Key Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BND13309
Zoro #
G3358539
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
5/32 in

Details

Item
T-Handle Hex Wrench,5/32"
End Shape
Hex
Handle Type
T-Shape
Finish
ProGuard
Key Shape
L

Description

T-Handle Hex Wrench,5/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.