Zoro Homepage

5.5mm Ball End Screwdriver Hex 5.5mm

  • Mfr # 10666

  • Zoro # G3536727


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Tip Size
5.5mm
Tip Style
Ball Hex
Shank Length
126mm
Overall Length
236mm
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10666
Zoro #
G3536727
UPC #
037231106669
Country of Origin
United States

Dimensions

Tip Size
5.5mm
Shank Length
126mm
Overall Length
236mm

Details

Item
5.5mm Ball End Screwdriver
Tip Style
Ball Hex
Finish
ProGuard
Handle Material
Ergonomic 2-Component
Number of Pieces
1
Features
Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Non Slip Grip
SAE or Metric
Metric
Tip Style Group
Hex
Shank Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

5.5mm Ball End Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.