Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 In. Hex Long Arm L-Wrench With Proguard

  • Mfr # 12118

  • Zoro # G6448408


product price: $13.79
/ea

Key Features

Tip Size
5/8"
Finish
Proguard
Material
Steel
Measurement Type
SAE
Weight
9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12118
Zoro #
G6448408
UPC #
37231121181
Country of Origin
United States

Dimensions

Tip Size
5/8"
Length
Long
Length Family
Long

Details

Item
Hex Keys
Finish
Proguard
Material
Steel
Measurement Type
SAE
Weight
9 lbs
Tether Ready
No
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape

Description

Hex Tip Hex Key L-Wrenches With Proguard Finish Have Chamfered Tool Tips For Faster Insertion And Full Tool Engagement In The Screwhead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.