5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket
Mfr # 43718
Zoro # G0890219
product price: $28.20
/eaKey Features
Drive Size
1/2"
Overall Length
6"
Finish
ProGuard
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43718
Zoro #
G0890219
UPC #
037231437183
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
6"
Size
5/8"
Details
Item
Socket Bit
Finish
ProGuard
SAE or Metric
SAE
Category Type
Socket Bits
Material
High Torque Steel
Number of Points
6
Socket Type
Ball End Bit
Replaceable Insert
No
Tether Style
Tether Capable
Description
5/8In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.