Zoro Homepage

6 Piece Metric Fold-Up Hex Key Set, 12595

  • Mfr # 12595

  • Zoro # G5067671


product price: $11.03
/ea

Key Features

End Shape
Hex
Number of Pieces
6
Tip Size
10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12595
Zoro #
G5067671
UPC #
037231125950
Country of Origin
United States

Dimensions

Tip Size
10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
10mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
5 1/2 in
Length Family
Long
Range of Lengths
2 31/32 in to 3 13/16 in
Sizes"cluded
10mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
Fold-Up
Finish
Black Oxide
Handle Material
Plastic
Includes
(6) Hex End Gorilla Grip
Tether Style
Tether Capable
Handle Color
Red
Tether Ready
No
Fastener Holding
No
Insulated
No
Non-Magnetic
No
Material
Alloy Steel
Number of Ball Ends
0
Non-Sparking
No
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Driver Material
Alloy Steel
Key Shape
Folding
Number of Tips
6
Container Type
None
Grip Style
Fold-Up
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
Fold-Up
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 1, Not Applicable, Long, Hex, 6, No, 2 31/32 in to 3 13/16 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.