Zoro Homepage

6 Piece Metric L-Shape Hex Key Set, 10946

  • Mfr # 10946

  • Zoro # G3610321


product price: $6.99
/ea

Key Features

End Shape
Ball Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
L-Shape
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10946
Zoro #
G3610321
UPC #
037231109462
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
Length Family
Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm

Details

Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L

Description

If you are looking for a complete set of metric hex keys, then the Bondhus 10946 6 Piece Metric L-Shape Hex Key Set is just what you need. This is a ball end hex key set that offers all the options you need to get the job done. It has six pieces with metric sizes ranging from 1.5mm to 5mm. Each ball end hex key comes in a ProGuard finish, so it will not corrode or rust. The L-shaped handle provides better control and grip, especially when working in tight spaces or wet conditions. With its standard tethering style, these hex keys are ready to use right out of the box. For your next project that requires reliable tools, be sure to check out Bondhus' 10946 6 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.