6 Piece Metric L-Shape Hex Key Set, 17046
Mfr # 17046
Zoro # G3610811
product price: $9.01
/eaKey Features
End Shape
Ball
Number of Pieces
6
Measurement Type
Metric
Handle Type
L-Shape
Finish
BriteGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17046
Zoro #
G3610811
UPC #
037231170462
Country of Origin
United States
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
Length Family
Extra Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
Details
Item
Ball End Hex Key Set
End Shape
Ball
Number of Pieces
6
Measurement Type
Metric
Handle Type
L-Shape
Finish
BriteGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L
Description
Set 6 Plated Ball End L-wrenches XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.