Zoro Homepage

6 Piece Metric L-Shape Hex Key Set, 38046

  • Mfr # 38046

  • Zoro # G3610857


product price: $9.31
/ea
Sold in multiples of 2 for $18.62

Key Features

End Shape
Ball
Number of Pieces
6
Measurement Type
Metric
Handle Type
L-Shape
Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38046
Zoro #
G3610857
UPC #
037231380465
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
Length Family
Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm

Details

Item
Ball End Hex Key Set
End Shape
Ball
Number of Pieces
6
Measurement Type
Metric
Handle Type
L-Shape
Finish
Gold
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L

Description

Set 6 Plated Ball End L-wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.