Zoro Homepage

6 Piece Metric T-Shape Hex Key Set, 13348

  • Mfr # 13348

  • Zoro # G0889616


product price: $30.89
/ea

Key Features

End Shape
Hex
Number of Pieces
6
Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13348
Zoro #
G0889616
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Length Family
Graduated
Sizes"cluded
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
T-Shape
Finish
ProGuard
Handle Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Handle: Steel
Grip Style
Ergonomic
Key Shape
T

Description

Bondhus' 13348 6 Piece Metric T-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. This hex key set comes in a standard tool kit that helps to keep the tools neat and tidy. The set comprises T-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of steel with a ProGuard finish, so it will not corrode or rust easily. Their T-shaped handles provide better grip, especially in wet conditions. These hex keys are available in 2mm, 2.5mm, 3mm, 4mm, 5mm and 6mm sizes to meet your needs for a wide variety of applications. Whether you are a professional or hobbyist, you will definitely want to equip yourself with Bondhus' 13348 6 Piece Metric T-Shape Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.