Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Metric T-Shape Hex Key Set, 15248

  • Mfr # 15248

  • Zoro # G0878991


product price: $22.92
/ea

Key Features

End Shape
Hex
Number of Pieces
6
Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15248
Zoro #
G0878991
UPC #
037231152482
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Handle Length
6"
Sizes"cluded
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
T-Shape
Handle Material
Steel
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Ergonomic
Material
Handle: Steel
Key Shape
T

Description

The Bondhus 15248 6 Piece Metric T-Shape Hex Key Set is a hex key set with the smallest tip size of 2mm and longest handle length of 6". It comes in a protective ProGuard finish that ensures durability. The standard hex keys have metric measurements, with each size ranging from 2mm to 6mm. The long steel handles provide better grip and control when working on small fasteners. They come in a T-shape design for improved ergonomics. If you are looking for quality hex keys, then Bondhus' 15248 6 Piece Metric T-Shape Hex Key Set will be your best choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.