Zoro Homepage

6 Piece Metric T-Shape Hex Key Set, 15348

  • Mfr # 15348

  • Zoro # G0637957


product price: $34.86
/ea

Key Features

End Shape
Standard
Number of Pieces
6
Handle Type
T-Shape
Shape
Hex
Sizes Included
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15348
Zoro #
G0637957
UPC #
037231153489
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 9"L
Sizes Included
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Handle Length
9"
Sizes"cluded
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 9"L

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
6
Measurement Type
Metric
Handle Type
T-Shape
Shape
Hex
Handle Material
Steel
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Handle: Steel
Grip Style
Ergonomic
Key Shapes Included
T

Description

15348 T Handle Hex Wrench Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.