Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Metric/SAE Fold-Up Hex Key Set, 12594

  • Mfr # 12594

  • Zoro # G0879131


product price: $23.61
/ea

Key Features

End Shape
Hex
Tip Size
PH #2, 3mm, 4mm, 5mm, 6mm, 8mm
Handle Type
Fold-Up
Finish
BriteGuard
Includes
Cycle Buddy Gorilla Grip: (1) PH #2; (5) Hex 3mm, 4mm, 5mm, 6mm, 8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12594
Zoro #
G0879131
UPC #
037231125943
Country of Origin
United States

Dimensions

Tip Size
PH #2, 3mm, 4mm, 5mm, 6mm, 8mm
Sizes"cluded
PH #2, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric/SAE
Handle Type
Fold-Up
Finish
BriteGuard
Includes
Cycle Buddy Gorilla Grip: (1) PH #2; (5) Hex 3mm, 4mm, 5mm, 6mm, 8mm
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Gorilla Grip
Key Shape
Folding

Description

Fold-up Tool Metric Cycle Buddy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.