6 Piece SAE T-Shape Hex Key Set, 75146
Mfr # 75146
Zoro # G0890797
product price: $47.59
/eaKey Features
End Shape
Ball Hex
Number of Pieces
6
Tip Size
5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Handle Type
T-Shape
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75146
Zoro #
G0890797
UPC #
037231751463
Country of Origin
United States
Dimensions
Tip Size
5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Length Family
Graduated
Sizes"cluded
5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Details
Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
6
Measurement Type
SAE
Handle Type
T-Shape
Finish
ProGuard
Handle Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Key Shape
T
Description
Set 6 Ball End Graduated Length T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.