Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Metric Fold-Up Hex Key Set, 12587

  • Mfr # 12587

  • Zoro # G3610610


product price: $7.89
/ea

Key Features

End Shape
Hex
Number of Pieces
7
Tip Size
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Handle Type
Fold-Up
Sizes Included
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12587
Zoro #
G3610610
UPC #
037231125875
Country of Origin
United States

Dimensions

Tip Size
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Sizes Included
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Sizes"cluded
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Length Family
Long

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
Fold-Up
Handle Material
Plastic
Finish
ProGuard
Tether Style
Not Tether Capable
Grip Style
Gorilla Grip
Insulated
Uninsulated
Key Shape
Folding
Material
Alloy steel
Standards
ANSI, DIN
Non-Sparking
No

Description

Folding Hex Key Set, Tip Size 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm, Black Oxide, 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.