Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Metric Fold-Up Hex Key Set, 12592

  • Mfr # 12592

  • Zoro # G3611015


product price: $5.93
/ea

Key Features

End Shape
Hex
Number of Pieces
7
Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Measurement Type
Metric
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12592
Zoro #
G3611015
UPC #
037231125929
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Sizes Included
1.5mm, 2.5mm, 2mm, 3mm, 4mm. 5mm, 6mm
Overall Length
3 3/4 in
Length Family
Long
Range of Lengths
1 3/4 in to 4 3/8 in
Sizes"cluded
1.5mm, 2.5mm, 2mm, 3mm, 4mm. 5mm, 6mm
Tip Size Code
M7

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
Fold-Up
Handle Material
Plastic
Finish
ProGuard
Features
Corrosion Resistant
Tether Style
Tether Capable
Insulated
No
Number of Tips
7
Key Shape
Folding
Fastener Holding
No
Container Type
None
Driver Material
Alloy Steel
Tether Ready
No
Non-Sparking
No
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Non-Magnetic
No
Number of Ball Ends
0
Grip Style
Gorilla Grip
Corrosion Resistant
Yes
Handle Color
Red
Material
Alloy Steel
Handle Shape
Fold-Up
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Bondhus' 12592 7 Piece Metric Fold-Up Hex Key Set is a hex key set that features fold-up handles to save space and conveniently store your tools. It comes with 7 metric hex keys ranging from 1.5 mm to 6 mm in size. Each long arm hex key is made of alloy steel and comes complete with a ProGuard finish for added durability. The fold-up plastic handle design allows you to stow the tool away when not in use, saving you space and keeping your workspace neat and tidy. Whether you are an amateur or professional, this Bondhus 7 Piece Metric Fold-Up Hex Key Set will definitely be worth considering as it provides the necessary tools for tackling various fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.