Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Metric L-Shape Hex Key Set, 17192

  • Mfr # 17192

  • Zoro # G3610848


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
L-Shape
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17192
Zoro #
G3610848
UPC #
037231171926
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Length Family
Extra Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
L-Shape
Finish
BriteGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L

Description

Set 7 Plated Hex L-wrenches- Xlong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.