7 Piece SAE L-Shape Hex Key Set, 12245
Mfr # 12245
Zoro # G3610437
product price: $3.83
/eaSold in multiples of 3 for $11.49
Key Features
End Shape
Hex
Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12245
Zoro #
G3610437
UPC #
037231122454
Country of Origin
United States
Dimensions
Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Length Family
Short
Sizes"cluded
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Details
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L
Description
Set 7 Hex L-wrenches - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.