Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece SAE L-Shape Hex Key Set, 12345

  • Mfr # 12345

  • Zoro # G3610516


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

End Shape
Hex
Number of Pieces
7
Tip Size
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12345
Zoro #
G3610516
UPC #
037231123451
Country of Origin
United States

Dimensions

Tip Size
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
Length Family
Short
Sizes"cluded
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Pouch
Key Shape
L

Description

Bondhus' 12345 7 Piece SAE L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. The hex key set comes in a pouch that helps to keep the tools neat and tidy. Each long arm hex key is made of ProGuard finish, which ensures high resistance to corrosion and rusting. Their L-shaped design provides better control when needed, especially in tight spots or difficult angles. These hex keys are perfect for a wide variety of tasks, including automotive repairs, bike maintenance and even furniture assembly. Bondhus' 12345 7 Piece SAE L-Shape Hex Key Set is the ideal tool kit for all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.