Zoro Homepage

7 Piece SAE Long Handle Hex Key Set, 10645

  • Mfr # 10645

  • Zoro # G0638018


product price: $22.61
/ea

Key Features

End Shape
Ball End
Number of Pieces
7
Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16?
Measurement Type
SAE
Handle Type
Long Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10645
Zoro #
G0638018
UPC #
037231106454
Country of Origin
United States

Dimensions

Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16?
Sizes Included
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16
Length Family
Standard
Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16?
Sizes"cluded
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16

Details

Item
Ball End Hex Key Set
End Shape
Ball End
Number of Pieces
7
Measurement Type
SAE
Handle Type
Long Handle
Includes
(7) Ball End Screwdriver
Handle Material
Steel
Blade Material
Steel
Shape
Hex
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Grip Style
Ergonomic, Non Slip

Description

Ball Driver Set 7 Pce Set 5/64 Thru 3/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.