Zoro Homepage

7/16In Ball End Screwdriver Hex 7/16"

  • Mfr # 10615

  • Zoro # G3196755


product price: $17.55
/ea

Key Features

Tip Size
7/16"
Tip Style
Ball Hex
Shank Length
7.6"
Overall Length
12.5"
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10615
Zoro #
G3196755
UPC #
037231106157
Country of Origin
United States

Dimensions

Tip Size
7/16"
Shank Length
7.6"
Overall Length
12.5"

Details

Item
7/16In Ball End Screwdriver
Tip Style
Ball Hex
Finish
ProGuard
Handle Material
Ergonomic 2-Component
Number of Pieces
1
Features
Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core
Handle Type
Non Slip Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Protanium High Torque Steel
Tip Style Group
Hex
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

7/16In Ball End Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.