
7/16In Ball End Screwdriver - Xlong Hex 7/16"
Mfr # 3715
Zoro # G3196728
product price: $14.28
/eaKey Features
Tip Size
7/16"
Tip Style
Ball Hex
Shank Length
10.5"
Overall Length
15.3"
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3715
Zoro #
G3196728
UPC #
037231037154
Country of Origin
United States
Dimensions
Tip Size
7/16"
Shank Length
10.5"
Overall Length
15.3"
Details
Item
7/16In Ball End Screwdriver - Xlong
Tip Style
Ball Hex
Finish
ProGuard
Handle Material
Ergonomic
Number of Pieces
1
Handle Type
Non Slip Grip
Shank Material
Protanium High Torque Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Hex
Features
Ball End Inserts Into Screw at a 25 Degrees Angle
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
7/16In Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.