7/16In Plated Ball End Screwdriver Hex 7/16"
Mfr # 16615
Zoro # G0878985
product price: $24.95
/eaKey Features
Tip Size
7/16"
Tip Style
Ball Hex
Shank Length
7.6"
Overall Length
12.5"
Finish
BriteGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16615
Zoro #
G0878985
UPC #
037231166151
Country of Origin
United States
Dimensions
Tip Size
7/16"
Shank Length
7.6"
Overall Length
12.5"
Details
Item
7/16In Plated Ball End Screwdriver
Tip Style
Ball Hex
Finish
BriteGuard
Handle Material
Ergonomic 2-Component
Shank Material
Protanium High Torque Steel
Number of Pieces
1
Features
Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core
Tip Style Group
Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Handle Type
Non Slip Grip
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
7/16In Plated Ball End Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.