Zoro Homepage

7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket

  • Mfr # 43511

  • Zoro # G3624516


product price: $13.25
/ea

Key Features

Bit Style
Hex End
Overall Length
150mm
Hex Shank Size
7/32"
SAE or Metric
SAE
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43511
Zoro #
G3624516
UPC #
037231435110
Country of Origin
United States

Dimensions

Overall Length
150mm
Hex Shank Size
7/32"
Overall Bit Length
6 in
Point Size
7/32"

Details

Item
7/32In ProHold Hex Bit 6In
Bit Style
Hex End
SAE or Metric
SAE
Finish
ProGuard
For Use With
Impact Sockets
Tether Style
Tether Capable
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

7/32In ProHold Hex Bit 6In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.