Zoro Homepage

8 Piece Metric T-Shape Hex Key Set, 15387

  • Mfr # 15387

  • Zoro # G0637765


product price: $55.88
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15387
Zoro #
G0637765
UPC #
037231153878
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Handle Length
9"
Sizes"cluded
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Finish
ProGuard
Handle Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Ergonomic
Material
Handle: Steel
Key Shape
T

Description

This Bondhus 15387 8 Piece Metric T-Shape Hex Key Set provides a wide range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The hex key set comes in a ProGuard finish that is designed to provide excellent corrosion resistance. Each long arm hex key is made of steel and comes complete with a T-shape handle. Their 9" length offers plenty of leverage, so you can easily reach into tight spots or do some heavy duty work if needed. These metric hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 15387 8 Piece Metric T-Shape Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.