Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Metric T-Shape Hex Key Set, 15487

  • Mfr # 15487

  • Zoro # G5882427


product price: $29.40
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Handle Type
T-Shape
Handle Length
6"
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15487
Zoro #
G5882427
UPC #
037231154875
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 6" L
Handle Length
6"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Finish
ProGuard
Grip Style
Loop
Key Shape
T

Description

Loop Hex,T-Handle,6 In.,2-10mm,8 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.