Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Metric T-Shape Hex Key Set, 15587

  • Mfr # 15587

  • Zoro # G5882381


product price: $32.65
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Handle Type
T-Shape
Handle Length
9"
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15587
Zoro #
G5882381
UPC #
037231155872
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 9"L
Handle Length
9"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Finish
ProGuard
Grip Style
Loop
Key Shape
T

Description

Loop Hex,T-Handle,9 In.,2-10mm,8 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.