Zoro Homepage

8 Piece SAE L-Shape Hex Key Set, 10932

  • Mfr # 10932

  • Zoro # G3610297


product price: $8.24
/ea
Sold in multiples of 2 for $16.48

Key Features

End Shape
Ball Hex
Number of Pieces
8
Tip Size
0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10932
Zoro #
G3610297
UPC #
037231109325
Country of Origin
United States

Dimensions

Tip Size
0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Length Family
Long
Sizes"cluded
0.050", 1/16", 1/8", 3/32", 5/32", 5/64", 7/64", 9/64"

Details

Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
8
Measurement Type
SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
ProGuard
Tether Style
Not Tether Capable
Insulated
Uninsulated
Key Shape
L
Standards
ANSI, DIN
Material
Alloy steel
Non-Sparking
No

Description

Ball End Hex Key Set, Tip Size 0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Black Oxide, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.