Zoro Homepage

8 Piece SAE T-Shape Hex Key Set, 15532

  • Mfr # 15532

  • Zoro # G5882418


product price: $21.06
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Handle Type
T-Shape
Handle Length
9"
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15532
Zoro #
G5882418
UPC #
037231155322
Country of Origin
United States

Dimensions

Tip Size
3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9"L
Handle Length
9"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
SAE
Handle Type
T-Shape
Finish
ProGuard
Grip Style
Loop
Key Shape
T

Description

Loop Hex,T-Handle,9 In.,3/32-1/4 In.,8 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.