Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Torx? Fold-Up Torx? Key Set, 12632

  • Mfr # 12632

  • Zoro # G3198557


product price: $14.22
/ea

Key Features

End Shape
Star
Number of Pieces
8
Tip Size
T6, T7, T8, T9, T10, T15, T20, T25
Measurement Type
Torx?
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12632
Zoro #
G3198557
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
T6, T7, T8, T9, T10, T15, T20, T25

Details

Item
Standard Torx? Key Set
End Shape
Star
Number of Pieces
8
Measurement Type
Torx?
Handle Type
Fold-Up
Finish
ProGuard
Tether Style
Tether Capable
Grip Style
Gorilla Grip
Key Shape
Folding

Description

Set 8 Star Tip GorillaGrip Fold-up Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.