Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Torx? Fold-Up Torx? Key Set, 12634

  • Mfr # 12634

  • Zoro # G3198566


product price: $14.56
/ea

Key Features

End Shape
Torx®
Number of Pieces
8
Tip Size
T10, T15, T20, T25, T27, T30, T40, T9
Measurement Type
Torx?
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12634
Zoro #
G3198566
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40, T9
Sizes Included
T10, T15, T20, T25, T27, T30, T40, T9
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40, T9
Length Family
Short

Details

Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Handle Type
Fold-Up
Includes
(8) Gorilla Grip: T9
Finish
ProGuard
Handle Material
Plastic
Tether Style
Not Tether Capable
Grip Style
Gorilla Grip
Insulated
Uninsulated
Key Shape
Folding
Non-Sparking
No
Standards
ANSI, DIN
Material
Alloy steel

Description

Star Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, T9, Black Oxide, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.