8 Piece Torx? Fold-Up Torx? Key Set, 14532
Mfr # 14532
Zoro # G3217420
product price: $12.80
/eaKey Features
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Handle Type
Fold-Up
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14532
Zoro #
G3217420
UPC #
037231145323
Country of Origin
United States
Dimensions
Tip Size
T6, T7, T8, T9, T10, T15, T20, T25
Sizes"cluded
T6, T7, T8, T9, T10, T15, T20, T25
Details
Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Handle Type
Fold-Up
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Fold-Up
Material
Handle: Metal
Key Shape
Folding
Description
Set 8 Star Metal Handle Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.