8 Piece Torx? L-Shape Torx? Key Set, 11331
Mfr # 11331
Zoro # G0637659
product price: $41.25
/eaKey Features
End Shape
Ball Star
Number of Pieces
8
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11331
Zoro #
G0637659
UPC #
037231113315
Country of Origin
United States
Dimensions
Tip Size
T6, T7, T8, T9, T10, T15, T20, T25
Length Family
Long
Sizes"cluded
T6, T7, T8, T9, T10, T15, T20, T25
Details
Item
Ball End Torx? Key Set
End Shape
Ball Star
Number of Pieces
8
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L
Description
Set 8 BallStar L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.