Zoro Homepage

8 Piece Torx? L-Shape Torx? Key Set, 31734

  • Mfr # 31734

  • Zoro # G3217536


product price: $13.64
/ea

Key Features

End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31734
Zoro #
G3217536
UPC #
037231317348
Country of Origin
United States

Dimensions

Tip Size
T9, T10, T15, T20, T25, T27, T30, T40
Length Family
Short
Sizes"cluded
T9, T10, T15, T20, T25, T27, T30, T40

Details

Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L

Description

Set 8 Star L-wrenches- Short Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.