8 Piece Torx? L-Shape Torx? Key Set, 32434
Mfr # 32434
Zoro # G0637850
product price: $23.69
/eaKey Features
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32434
Zoro #
G0637850
UPC #
037231324346
Country of Origin
United States
Dimensions
Tip Size
TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40
Length Family
Long
Sizes"cluded
TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40
Details
Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L
Description
Set 8 Tamper Resistant Star L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.