8mm ProHold Ball Bit, 6" Length
Mfr # 31672
Zoro # G3623630
product price: $9.71
/eaKey Features
Bit Style
Ball Hex
Overall Length
6"
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31672
Zoro #
G3623630
UPC #
037231316723
Country of Origin
United States
Dimensions
Overall Length
6"
Overall Bit Length
6 in
Fastening Tool Tip Size
8 mm
Point Size
8mm
Details
Item
8mm ProHold Ball Bit 6In
Bit Style
Ball Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
ProGuard
For Use With
Bits Fit any Standard Six Point Socket
Replaceable Insert
No
Tether Style
Tether Capable
Description
8mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.