Zoro Homepage

9 Piece Metric L-Shape Hex Key Set, 10999

  • Mfr # 10999

  • Zoro # G3217369


product price: $14.86
/ea

Key Features

End Shape
Hex
Tip Size
1 1/2 mm, 10 mm, 2 1/2 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10999
Zoro #
G3217369
UPC #
037231109998
Country of Origin
United States

Dimensions

Tip Size
1 1/2 mm, 10 mm, 2 1/2 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.7 mm, 5.5 mm, 6 mm, 6.7 mm
Range of Lengths
3 in to 6 23/32 in
Length Family
Long
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
ProGuard
Includes
Plastic Index
Tether Style
Tether Capable
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Grip Style
Plain
Insulated
No
Non-Sparking
No
Corrosion Resistant
Yes
Container Type
None
Driver Material
Alloy Steel
Material
Alloy Steel
Key Shape
L
Non-Magnetic
No
Tether Ready
No
Number of Tips
1
Number of Ball Ends
1
Fastener Holding
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
Straight

Description

The Bondhus 10999 9 Piece Metric L-Shape Hex Key Set is a comprehensive set of ball end hex keys. It is designed to work on a wide range of fasteners and product categories. Each hex key in this set has an alloy steel blade and handle, providing you with the best possible grip, even in wet conditions. The all-steel construction means that these hex keys are built to last, so you can count on them for years to come. The long arm length ensures that they can reach into tight spots where other tools cannot go. If you want a durable tool kit that will stand up to heavy use, then the Bondhus 10999 9 Piece Metric L-Shape Hex Key Set is definitely worth your consideration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.