Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 12199

  • Mfr # 12199

  • Zoro # G3610391


product price: $9.96
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12199
Zoro #
G3610391
UPC #
037231121990
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.7 mm, 5.5 mm, 6 mm, 6.7 mm
Length Family
Long
Range of Lengths
3 in to 6 23/32 in
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Includes
Plastic Index
Finish
ProGuard
Features
Corrosion Resistant
Tether Style
Tether Capable
Non-Sparking
No
Material
Alloy Steel
Number of Tips
1
Corrosion Resistant
Yes
Fastener Holding
No
Tether Ready
No
Number of Ball Ends
0
Non-Magnetic
No
Grip Style
Plain
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Container Type
None
Key Shape
L
Driver Material
Alloy Steel
Insulated
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 9, Not Applicable, Long, Hex, 1, No, 3 in to 6 23/32 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.