9 Piece Metric L-Shape Hex Key Set, 16999
Mfr # 16999
Zoro # G5882375
product price: $18.29
/eaKey Features
End Shape
Hex
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 10mm
Measurement Type
Metric
Handle Type
L-Shape
Finish
BriteGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16999
Zoro #
G5882375
UPC #
037231169992
Country of Origin
United States
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 10mm
Length Family
Long
Details
Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Finish
BriteGuard
Key Shape
L
Description
Ball End L-Wrenches,1.5-10mm Long,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.