Zoro Homepage

9 Piece Metric L-Shape Hex Key Set, 17099

  • Mfr # 17099

  • Zoro # G0637808


product price: $19.89
/ea

Key Features

End Shape
Ball Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17099
Zoro #
G0637808
UPC #
037231170998
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Length Family
Extra Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Finish
BriteGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L

Description

Bondhus' 17099 9 Piece Metric L-Shape Hex Key Set is a set of versatile hex keys that can be used for various purposes. These metric hex keys are known to provide good performance and durability. Each hex key in this set comes with a ball end, which allows you to access fasteners in tight spots. The tip size ranges from 1.5mm to 10mm, so you will have the right tool for the job at hand. With their briteguard finish, these hex keys resist corrosion and retain their appearance over time. They come with an L-shaped handle made of high torque vanadium molybdenum metal, which provides comfortable grip even when working in wet conditions. Bondhus' 9 Piece Metric L-Shape Hex Key Set is your best choice if you are looking for professional quality tools that offer exceptional value for money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.