Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 67099

  • Mfr # 67099

  • Zoro # G7510870


product price: $22.66
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67099
Zoro #
G7510870
UPC #
037231670993
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
3.5 mm, 3.9 mm, 4.4 mm, 4.9 mm, 5.6 mm, 6.4 mm, 6.8 mm, 7.7 mm, 8.7 mm
Range of Lengths
3 1/2 to 8 23/32
Length Family
Extra Long
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Includes
Plastic Index
Finish
ProGuard
Tether Style
Tether Capable
Fastener Holding
No
Grip Style
Plain
Material
Alloy Steel
Number of Tips
2
Tether Ready
No
Container Type
None
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Non-Magnetic
No
Driver Material
Alloy Steel
Insulated
No
Corrosion Resistant
Yes
Number of Ball Ends
2
Key Shape
L
Non-Sparking
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight

Description

Bondhus' 9 Piece Metric L-Shape Hex Key Set is a hex key set that offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The set comprises extra long arm hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a ProGuard finish. Their L-shaped handles provide better grip, especially in wet conditions. These metric hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 9 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.