9 Piece Metric L-Shape Hex Key Set, 69499
Mfr # 69499
Zoro # G5882269
product price: $24.61
/eaKey Features
End Shape
Ball Hex
Number of Pieces
9
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69499
Zoro #
G5882269
UPC #
037231694999
Country of Origin
United States
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Length Family
Long
Details
Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Finish
ColorGuard
Key Shape
L
Description
This Bondhus 69499 9 Piece Metric L-Shape Hex Key Set is a professional-grade hex key set that offers the versatility to handle various fasteners. It comes with a range of tip sizes and measurement types, as well as different key shapes and lengths. The ball end hex keys come in metric measurements and offer nine pieces in total. The L-shaped hex keys have a color guard finish for increased durability. They are designed with long arms to give you better control when working on tight spaces. If you need a versatile, high quality hex key set, then look no further than this Bondhus 69499 9 Piece Metric L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.